-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pipe Nipple Assortment |
|---|---|
| Application | Air, Fuel, Water |
| Connection | NPT |
| Finish | Galvanized |
| Finish/coating | Galvanized |
| Fitting Compatibility | Schedule 40 |
| Included Lengths | (6) 1 1/2", (6) 2", (6) 2 1/2", (6) 3", (6) 3 1/2", (6) 4", (6) 4 1/2", (6) 5", (6) 5 1/2", (6) 6", (6) Close |
| Material | Steel |
| Max. Pressure | 150 psi @ 150°F WOG, 150 psi Saturated Steam Pressure |
| Maximum Operating Pressure | 2038 psi @ 650°F |
| Maximum Operating Temperature | 600°F |
| Maximum Steam Pressure | 2038 psi @ 650°F |
|---|---|
| Metal Pipe Construction | Welded |
| Minimum Operating Temperature | -20°F |
| No. Of Pieces | 66 |
| Nominal Pipe Size | 1/4" |
| Pipe Size | 1/4" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | 40 |
| Standards | Ansi/Asme B1.20.1, Astm A53 Type E Grade A, Astm A733 |
| Thread Configuration | Threaded On Both Ends |
| Thread Type | NPT |
| Height (cm) | 16.76 |
|---|---|
| Length (cm) | 17.02 |
| Width (cm) | 10.16 |
| HS Code | 7307995015 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 3.0438 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)