-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Female Elbow, 90 Degrees |
|---|---|
| Basic Fitting Shape | Elbow |
| Body Material | Brass |
| Class | Class 150 |
| Color | Yellow |
| Connection Type | FNPT |
| Fitting Side A Gender | Female |
| Fitting Side A Nominal Pipe Size | 1/2" |
| Fitting Side A Pipe Threading | 14 |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1/2" |
| Fitting Side B Pipe Threading | 14 |
|---|---|
| Fitting Side B Type | NPT |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Max. Pressure | 1200 psi |
| Pipe Fitting Material | Brass |
| Pipe Size | 1/2" |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Extruded Elbow |
| Temp. Range | -65°F to +250°F |
| Standards | ASME B1.20.3, SAE J530 |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 16.26 |
| Width (cm) | 10.41 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.1375 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)