-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | U-Channel |
|---|---|
| Alloy Type | 6063 |
| Base Thickness | 0.093" |
| Base Width | 1/2" |
| Base Width Tolerance | -0.009" to +0.009" |
| Brinell Hardness | 60 |
| Finish | Mill |
| Grade | Grade 6063 |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Inside Base Width | 5/16" |
| Inside Base Width Tolerance | -0.009" to +0.009" |
| Leg Inside Corner Shape | Square |
| Leg Length | 1/2" |
| Leg Length Tolerance | -0.009" to +0.009" |
| Leg Thickness | 0.093" |
| Leg Thickness Tolerance | -0.006" to +0.006" |
| Length | 8 ft. |
|---|---|
| Length Tolerance | -1" to +1" |
| Material | Aluminum |
| Material Grade | Grade 6063 |
| Mechanical Finish | Mill |
| Outer Leg Length | 1/2" |
| Outside Base Width | 1/2" |
| Outside Leg Length Tolerance | -0.009" to +0.009" |
| Overall Length | 8 ft. |
| Shape | U Channel |
| Standards | Astm B221 |
| Temper | T52 |
| Type | Corrosion Resistant |
| Typical Hardness | 60 |
| U-channel Profile Type | Architectural |
| Wall Thickness Tolerance | -0.006" to +0.006" |
| Yield Strength | 21000 psi |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 1.27 |
| HS Code | 7604291000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.522 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)