-
Select Country
- Source Now
Get it by Friday, Mar 6
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
| Item | U-Channel |
|---|---|
| Alloy Type | 6063 |
| Base Thickness | 0.125" |
| Base Width | 3/4" |
| Base Width Tolerance | -0.01" to +0.01" |
| Brinell Hardness | 60 |
| Finish | Mill |
| Hardness Scale | BHN |
| Heat Treatable | Yes |
| Heat Treatment | Tempered |
| Inside Base Width | 1/2" |
| Inside Base Width Tolerance | -0.01" to +0.01" |
| Leg Inside Corner Shape | Square |
| Leg Length | 3/4" |
| Leg Length Tolerance | -0.01" to +0.01" |
| Leg Thickness | 0.125" |
| Leg Thickness Tolerance | -0.007" to +0.007" |
| Length | 8 ft. |
| Length Tolerance | -1" to +1" |
| Material | Aluminum |
|---|---|
| Material Grade | Grade 6063 |
| Mechanical Finish | Mill |
| Outer Leg Length | 3/4" |
| Outside Base Width | 3/4" |
| Outside Leg Length Tolerance | -0.01" to +0.01" |
| Overall Length | 8 ft. |
| Shape | U Channel |
| Standards | Astm B221 |
| Temper | T52 |
| Tensile Strength | 27000 psi |
| Type | Corrosion Resistant |
| Typical Hardness | 60 |
| Typical Yield Strength | 21000 psi |
| U-channel Profile Type | Architectural |
| Wall Thickness | 1/8" |
| Wall Thickness Tolerance | -0.007" to +0.007" |
| Yield Strength | 21000 psi |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 250.95 |
| Width (cm) | 5.08 |
| HS Code | 7604291000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)