-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hose Barb |
|---|---|
| Barb Size | 5/16" |
| Clamp Type | Crimped Or Hose Clamp |
| Fitting Connection Type | Hose Barb X NPT |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Size | 5/16" x 3/8" |
| For Hose I.d. | 5/16" |
| Hex Head Size | 0.6875" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 5/16" |
| Hose Fitting B Connection Type | NPT |
|---|---|
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 3/8" |
| Includes Shut Off | No |
| Material | Brass |
| Material Grade | Grade C37700 |
| Nipple Grip Type | Hex |
| Pressure Rating | 300 psi |
| Reusable | No |
| Thread Size | 3/8" |
| Thread Type | NPT |
| Type | Straight |
| Vacuum Rating | Not Rated |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 11.94 |
| Width (cm) | 11.43 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)