-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Beaded Hose Barb |
|---|---|
| Barb Size | 5/8" |
| Bead Size | 5/8" |
| Clamp Type | Hose Clamp |
| Compatible Pipe Size | 5/8" |
| Finish/coating | Polished |
| Fitting Material | Brass x Brass |
| Fitting Movement | Rigid |
| Fitting Shape | Straight |
| Fitting Style | Straight |
| For Hose I.d. | 5/8" |
| For Use With | Air Powered Tools |
| Hex Head Size | 0.875" |
| Hose Fitting A Connection Type | Hose Barb |
| Hose Fitting A Gender | Male |
| Hose Fitting A Size | 5/8" |
|---|---|
| Hose Fitting B Connection Type | NPT |
| Hose Fitting B Gender | Male |
| Hose Fitting B Size | 1/2" |
| Hose Inside Dia. | 5/8" |
| Material | Brass |
| Material Grade | Grade C37700 |
| Max. Pressure | 300 psi |
| Max. Working Pressure @ 70 F | 300 psi |
| Pressure Rating | 300 psi |
| Reusable | No |
| Thread Size | 1/2" |
| Thread Type | NPT |
| Type | Straight |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.54 |
| HS Code | 7412200035 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0495 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)