APPROVED VENDOR 6AFJ5 Hose Barb 1 Inch 3/4 Mnpt Brass

Item: AE7TDD
Model: 6AFJ5
29 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$10.93
5% off
$10.38 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Beaded Hose Barb
Barb Size 1"
Bead Size 1"
Clamp Type Hose Clamp
Compatible Pipe Size 1"
Finish/coating Polished
Fitting Material Brass x Brass
Fitting Movement Rigid
Fitting Shape Straight
Fitting Style Straight
For Hose I.d. 1"
For Use With Air Powered Tools
Hex Head Size 1 1/8"
Hose Fitting A Connection Type Hose Barb
Hose Fitting A Gender Male
Hose Fitting A Size 1"
Hose Fitting B Connection Type NPT
Hose Fitting B Gender Male
Hose Fitting B Size 3/4"
Hose Inside Dia. 1"
Material Brass
Material Grade Grade C37700
Max. Pressure 300 psi
Max. Working Pressure @ 70 F 300 psi
Pressure Rating 300 psi
Reusable No
Thread Size 3/4"
Thread Type NPT
Type Straight

Shipping Information

Height (cm) 3.81
Length (cm) 5.84
Width (cm) 3.81
HS Code 7412200035
Country Of Origin CN
Weight (kg) 0.1035

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site