-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Bushing |
|---|---|
| Application | Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam |
| Basic Fitting Shape | Bushing |
| Body Material | Stainless Steel |
| Class | Class 150 |
| Color | Silver |
| Connection Type | MNPT x FNPT |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 2" |
| Fitting Side A Outside Diameter | 2" |
| Fitting Side A Pipe Threading | 11 |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 1 1/2" |
| Fitting Side B Outside Diameter | 1 1/2" |
| Fitting Side B Pipe Threading | 11 |
| Fitting Side B Type | NPT |
|---|---|
| For Pipe Schedule | 40 |
| Grade | Grade 316 |
| Hex Size | 62.5 mm |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material Grade | Grade 316 |
| Max. Pressure | 300 psi |
| Max. Steam Pressure | 150 psi |
| Maximum Operating Pressure | 300 psi |
| Overall Length | 35.5 mm |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 2" x 1 1/2" |
| Specific Fitting Shape | Hex Reducing Bushing |
| Standards | Asme B1.20.1 |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)