-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mesh Tarp |
|---|---|
| Breathability | Non Breathable |
| Color | Black |
| Cut Size | 8 ft. x 12 ft. |
| Duty | Standard Duty |
| Fabric Material | Polyethylene |
| Fabric Type | Mesh |
| Fabric Weight | 5.8 oz./sq. yd. |
| Finished Length | 12 ft. |
| Finished Width | 8 ft. |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
| Grommets | Brass |
| Includes Grommets | Grommets Included |
|---|---|
| Insulation | Non Insulated |
| Nominal Length | 12 ft. |
| Nominal Width | 8 ft. |
| Product Type | Tarp |
| Resistance Properties | Mildew Resistant,UVResistant, Tear Resistant |
| Seam | Sewn |
| Seam Type | Single Stitched, Web Reinforced |
| Shape | Rectangle |
| Tarp Material | Polyethylene |
| Thickness | 10 mil. |
| Water Resistance | Non Water Resistant |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 50.8 |
| Width (cm) | 40.64 |
| HS Code | 6306120000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.3715 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)