-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Mesh Tarp |
|---|---|
| Breathability | Non Breathable |
| Color | Black |
| Cut Size | 12 ft. x 24 ft. |
| Duty | Standard Duty |
| Fabric Material | Polyethylene |
| Fabric Type | Mesh |
| Fabric Weight | 5.8 oz./sq. yd. |
| Finished Length | 23.67 ft. |
| Finished Size | 140" x 284" |
| Finished Width | 11.67 ft. |
| Grommet Material | Brass |
| Grommet Spacing | 24" |
| Grommets | Brass |
|---|---|
| Includes Grommets | Grommets Included |
| Insulation | Non Insulated |
| Nominal Length | 24 ft. |
| Nominal Width | 12 ft. |
| Product Type | Tarp |
| Resistance Properties | Mildew Resistant, Tear Resistant |
| Seam | Double Stitched, Reinforced With Webbing |
| Seam Type | Single Stitched, Web Reinforced |
| Shape | Rectangle |
| Thickness | 10 mil. |
| Water Resistance | Non Water Resistant |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 41.4 |
| Width (cm) | 51.31 |
| HS Code | 6306120000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 6.3675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)