-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Contact Rating | 35A |
| Depth | 1 3/4" |
| Phase | 1 |
| Response Time | 25 ms |
|---|---|
| Temp. Rating | -40°F to 166°F |
| Type | Potential |
| Height (cm) | 14.48 |
|---|---|
| Length (cm) | 26.16 |
| Width (cm) | 21.34 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)