-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Relay |
|---|---|
| Coil Voltage | 332V AC |
| Contact Rating | 35A |
| Contact Rating (ac) | 35A @ 277V |
| Depth | 1 3/4" |
| Electrical Connection Type | Screw Terminals |
| Electrical Operating Durability | 100000 |
| Frequency | 60 Hz |
| Housing Material | Fr50Pa66 |
| Instant Restart | No Instant Restart |
| Maximum Drop Out Voltage | 100V AC |
| Maximum Operating Temperature | 159°F |
| Maximum Pick-up Voltage | 180V AC |
| Minimum Drop Out Voltage | 70V AC |
| Minimum Operating Temperature | -40°F |
| Minimum Pick Up Voltage | 166V AC |
|---|---|
| Mounting Orientation | Any Position |
| Mounting Style | Bottom Flange, Side Flange |
| Overall Depth | 1 13/16" |
| Overall Height | 1 11/16" |
| Overall Width | 2" |
| Phase | 1 |
| Relay Operation | Electromechanical |
| Relay Type | Mechanical Potential Relay |
| Replacement For | LT550 |
| Response Time | 25 ms |
| Standards | Culus Recognized |
| Temp. Rating | -40°F to 159°F |
| Type | Potential |
| Voltage Sensing | Not Voltage Sensing |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.86 |
| HS Code | 8536490075 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.1665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)