-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle |
|---|---|
| Color | Pink |
| Dispenses | Cyanoacrylates And Adhesives |
| Gauge | 18 ga. |
| Hub Connection Type | Luer Lock |
| Hub Material | PTFE |
| Inner Diameter | 0.042" |
| Length | 2" |
|---|---|
| Material | PTFE |
| Needle Tip Type | Blunt |
| Outside Dia. | 0.054" |
| Product Type | Needle |
| Reusable | Disposable |
| Type | Disposable Probe |
| Height (cm) | 1.02 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 7.62 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)