-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle |
|---|---|
| Color | Silver |
| Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
| Gauge | 10 ga. |
| Hub Connection Size | 1/4" |
| Hub Connection Type | MNPT Thread |
| Hub Material | Brass |
| Inner Diameter | 0.106" |
|---|---|
| Material | Stainless Steel |
| Needle Tip Type | Blunt |
| Outer Diameter | 0.134" |
| Product Type | Needle |
| Reusable | Reusable |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 11.18 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.216 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)