-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle |
|---|---|
| Color | Black |
| Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
| Hub Connection Type | Luer Lock |
| Hub Material | Polypropylene |
| Inner Diameter | 0.019" |
| Length | 1 1/2" |
| Material | Polypropylene, Stainless Steel |
|---|---|
| Needle Tip Type | Blunt |
| Outer Diameter | 0.028" |
| Product Type | Needle |
| Reusable | Disposable |
| Type | Disposable Probe |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)