-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle |
|---|---|
| Color | Silver |
| Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
| Gauge | 12 ga. |
| Hub Connection Type | Luer Lock |
| Hub Material | Brass |
| Inner Diameter | 0.085" |
| Length | 1/4" |
|---|---|
| Material | Stainless Steel |
| Needle Tip Type | Blunt |
| Outside Dia. | 0.109" |
| Product Type | Needle |
| Reusable | Reusable |
| Type | Reusable Blunt Probe Luer Lock |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.13 |
| Width (cm) | 6.86 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)