-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Needle |
|---|---|
| Dispenses | Adhesives, Fluids, Fluxes, Oils, Pastes, Solvents |
| Inside Dia. | 0.118" |
| Length | 2" |
| Material | Stainless Steel |
|---|---|
| Outside Dia. | 0.148" |
| Type | Reusable Blunt Probe Luer Lock |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 7.11 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)