-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. Range | 0.228" to 0.238" |
| Chamfer Dia. | 0.215" |
| Chamfer Length Reference | 0.065" |
| Double Shear Strength | 3800 lbs. |
| End Type | Chamfered |
| Finish | Plain |
| Fits Hole Dia. | 0.217" to 0.224" |
| Fits Maximum Hole Diameter | 7/32" |
| Fits Minimum Hole Diameter | 7/32" |
| Grade | Grade 420 |
| Length | 1 1/2" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | 420 |
| Maximum Chamfer Length | 0.065" |
| Nominal Dia. | 7/32" |
| Pin Diameter | 7/32" |
| Pin Length Tolerance | -0.01" to +0.01" |
| Pin Type | Coiled |
| Shank Length | 1 1/2" |
| Standards | Asme B18.8.2 |
| System Of Measurement | Imperial |
| Type | Coiled |
| Usable Length | 1 1/2" |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 3.81 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)