-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Spring Pin |
|---|---|
| Actual Dia. Range | 0.083" to 0.088" |
| Chamfer Dia. | 0.075" |
| Chamfer Length Reference | 0.032" |
| Double Shear Strength | 600 lbs. |
| Finish | Passivated |
| Fits Hole Dia. | 0.077" to 0.081" |
| Grade | Grade 420 |
|---|---|
| Length | 1" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Stainless Steel |
| Nominal Dia. | 5/64" |
| System Of Measurement | Imperial |
| Type | Coiled |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 2.54 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)