-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tube Stock |
|---|---|
| Alloy Type | 304 |
| Brinell Hardness | Not Rated |
| Fabrication | Cold Finished, Welded |
| Heat Treatable | No |
| Heat Treatment | No Heat Treatment |
| Height Tolerance | -0.015" to +0.015" |
| Impact Strength (lbs.) | Not Rated |
| Includes Material Certificate | No |
| Inside Height | 7/8" |
| Inside Square | 7/8" |
| Inside Width | 7/8" |
| Length | 6" |
| Length Tolerance | -1" to +1" |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Temp. | 1500°F |
|---|---|
| Mechanical Finish | Mill |
| Min. Temp. Rating | -425°F |
| Outside Height | 1" |
| Outside Square | 1" |
| Outside Square Tolerance | -0.015" to +0.015" |
| Outside Width | 1" |
| Overall Length | 6 ft. |
| Rockwell Hardness | Not Rated |
| Shape | Square |
| Standards | Astm A554 |
| System Of Measurement | Imperial |
| Type | Ornamental, Square |
| Wall Thickness | 0.065" |
| Wall Thickness Tolerance | -0.1" to +0.1" |
| Yield Strength | 30000 psi |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 2.54 |
| HS Code | 7306617030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 2.232 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)