-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Tube Stock |
|---|---|
| Alloy Type | 304 |
| Brinell Hardness | Not Rated |
| Fabrication | Cold Finished, Welded |
| Heat Treatable | No |
| Heat Treatment | No Heat Treatment |
| Height Tolerance | -0.015" to +0.015" |
| Impact Strength (lbs.) | Not Rated |
| Includes Material Certificate | No |
| Inside Height | 3/8" |
| Inside Square | 3/8" |
| Inside Width | 3/8" |
| Length | 6" |
| Length Tolerance | -1" to +1" |
| Material | Stainless Steel |
| Material Grade | Grade 304 |
| Max. Temp. | 1500°F |
|---|---|
| Mechanical Finish | Mill |
| Min. Temp. Rating | -425°F |
| Outside Height | 1/2" |
| Outside Square Tolerance | -0.015" to +0.015" |
| Outside Width | 1/2" |
| Overall Length | 6 ft. |
| Rockwell Hardness | Not Rated |
| Shape | Square |
| Standards | Astm A554 |
| System Of Measurement | Imperial |
| Tensile Strength | 75000 psi |
| Type | Ornamental, Square |
| Wall Thickness | 0.065" |
| Wall Thickness Tolerance | -0.1" to +0.1" |
| Yield Strength | 30000 psi |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 1.27 |
| HS Code | 7306617030 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.0485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)