-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Guard Rail |
|---|---|
| Color | Yellow |
| Compatible Grainger Part No. | 5W808, 5W809, 5W810, 5W811 |
| Compatible Manufacturer Model No. | 5W808, 5W809, 5W810, 5W811 |
| Compatible Mfr. Model No. | 5W808, 5W809, 5W810, 5W811 |
| Finish | Powder Coated |
| Guardrail Type | Straight |
| Includes | Two Post Saddles |
| Includes Mounting Hardware | Mounting Hardware Not Included |
| Material | Steel |
| Mounting Hole Diameter | 5/8" |
| Mounting Plate Dimensions | 15" x 3 1/2" |
|---|---|
| Mounting Plate Length | 15" |
| Mounting Plate Width | 3 1/2" |
| Mounting Style | Lift Out |
| Nominal Length | 8 ft. |
| Number Of Ribs | 3 |
| Overall Height | 14 1/2" |
| Overall Length | 7.5 ft. |
| Product Type | Guardrail |
| Rail Mounting Style | Lift Out |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 228.6 |
| Width (cm) | 36.83 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 39.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)