-
Select Country
- Source Now
Get it by Thursday, Feb 19
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Guard Rail |
|---|---|
| Color | Yellow |
| Compatible With Grainger Part Number | 22DN05, 22DN06, 22DN07, 22DN08, 22DN09, 22DN10, 22DN11, 22DN12, 22DN13, 22DN14 |
| Compatible With Manufacturer Model Number | 22DN05, 22DN06, 22DN07, 22DN08, 22DN09, 22DN10, 22DN11, 22DN12, 22DN13, 22DN14 |
| Finish | Powder Coated |
| Guardrail Type | Straight |
| Includes | Rail Only |
| Includes Mounting Hardware | Mounting Hardware Included |
| Material | Steel |
| Mounting Hole Diameter | 5/8" |
| Mounting Plate Length | 3" |
|---|---|
| Mounting Plate Width | 3 3/8" |
| Mounting Style | Bolt On |
| Net Weight | 47.2 lbs. |
| Number Of Ribs | 0 |
| Overall Height | 4" |
| Product Type | Guardrail |
| Product Type (broad) | Guard Rail |
| Rail Mounting Style | Bolt-On |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 10.16 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 21.15 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)