-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | CPVC |
| Ball Opening Size | 2.71" |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | CPVC |
| Cleaned And Bagged | Not Cleaned, Bagged |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 3" |
| Connection Size - Side 2 | 3" |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | NPT |
| For Media | Water |
| Handle | Lever |
| Handle Color | Red |
| Handle Height | 5.11" |
| Handle Length | 8.81" |
| Handle Material | Glass Filled Polypropylene |
| Handle Type | Lever |
| Manufacturer Warranty | 1 yr. |
| Max. Pressure | 150 psi WOG |
|---|---|
| Max. Pressure (cwp) | 150 psi |
| Media Temp. Range | 32°F to 194°F |
| Media Temperature Range | 32°F to 194°F |
| Nominal Valve Size | 3" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Pieces | 2 |
| Overall Length | 11.9" |
| Pipe Schedule Compatibility | Schedule 80 |
| Pipe Size | 3" |
| Port | Full |
| Pressure For Water | 150 psi WOG |
| Seal Material | FKM |
| Seat Material | PTFE |
| Stem Material | CPVC |
| Stem Type | Blowout Resistant |
| Temp. Range | +32°F to +194°F |
| Valve Body Color | Gray |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Vented Ball Valve | Non Vented |
| Standards | ASTM F1970, NSF 372 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 30.73 |
| Width (cm) | 18.54 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.679 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)