-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | CPVC |
| Ball Opening Size | 0.51" |
| Ball Port Style | Standard Port |
| Ball Valve Product Group | Manual |
| Body Material | CPVC |
| Cleaned And Bagged | Not Cleaned And Bagged |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 1/2" |
| Connection Size - Side 2 | 1/2" |
| Connection Type | Socket FNPT x Socket FNPT |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | NPT |
| For Media | Water |
| Handle | Lever |
| Handle Color | Red |
| Handle Height | 1.81" |
| Handle Length | 3.03" |
| Handle Material | ABS |
| Handle Type | Lever |
| Manufacturer Warranty | 1 yr. |
| Max. Pressure | 225 psi WOG |
|---|---|
| Max. Pressure (cwp) | 225 psi |
| Media Temp. Range | 32°F to 194°F |
| Media Temperature Range | 32°F to 194°F |
| Nominal Valve Size | 1/2" |
| Nsf Certifications For Food And Drinking Water | NSF 61 |
| Number Of Pieces | 2 |
| Overall Length | 4.48" |
| Pipe Schedule Compatibility | Schedule 80 |
| Pipe Size | 1/2" |
| Port | Full |
| Pressure For Water | 225 psi WOG |
| Seal Material | EPDM |
| Seat Material | PTFE |
| Stem Material | CPVC |
| Stem Type | Blowout Resistant |
| Temp. Range | +32°F to +194°F |
| Valve Body Color | Gray |
| Valve Body Style | Straight |
| Valve Construction | Two-Piece |
| Vented Ball Valve | Non Vented |
| Standards | ASTM F1970, NSF 372, NSF 61 |
| Height (cm) | 13.21 |
|---|---|
| Length (cm) | 7.87 |
| Width (cm) | 5.59 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2295 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)