-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dielectric Nipple |
|---|---|
| Connection | NPT |
| Length | 4" |
| Material | Non Alloy Steel, PEX |
| Max. Pressure | 150 psi @ 200°F |
|---|---|
| Metal Detectable | Yes |
| Pipe Size | 1" |
| Type | Electrical Resistance Weld |
| Height (cm) | 3.81 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 3.81 |
| HS Code | 8547900030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.216 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)