-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dielectric Nipple |
|---|---|
| Application | Water |
| Connection | NPT |
| Finish/coating | Zinc Plated |
| Fitting Compatibility | Schedule 40 |
| Length | 2 1/2" |
| Liner Material | Polyethylene |
| Material | Non Alloy Steel, PEX |
| Max. Pressure | 150 psi @ 200°F |
| Maximum Operating Pressure | 150 psi @ 200°F |
| Maximum Operating Temperature | 230°F |
| Metal Detectable | Yes |
| Metal Pipe Construction | Welded |
| Minimum Operating Temperature | 32°F |
| Nominal Pipe Size | 1/2" |
| Outside Diameter | 21/25" |
|---|---|
| Overall Length | 2 1/2" |
| Pipe Material | Steel |
| Pipe Size | 1/2" |
| Pipe Weld Type | Electric Resistance Weld |
| Schedule | Schedule 40 |
| Side A Connection Type | Threaded |
| Side A Gender | Male |
| Side A Thread Type | NPT |
| Side B Connection Type | Threaded |
| Side B Gender | Male |
| Side B Thread Type | Npt |
| Standards | Ansi B1.20.1, Astm A53 |
| Thread Configuration | Threaded On Both Ends |
| Type | Electrical Resistance Weld |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 2.54 |
| HS Code | 8547900030 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0675 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)