-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tubing |
|---|---|
| Fabrication | Seamless |
| Features | Non Heat Treatable |
| Form | Straight |
| Industry Application | General Purpose |
| Inside Dia. | 0.87" |
| Length | 3 ft. |
| Material | Aluminum |
| Material Grade | Grade 3003 |
| Max. Pressure | 270 psi |
| Maximum Operating Pressure | 270 psi |
| Maximum Operating Temperature | 300°F |
|---|---|
| Minimum Operating Temperature | -112°F |
| Outside Dia. | 1" |
| Overall Length | 3 ft. |
| Resistance Properties | Corrosion Resistant |
| Standards | Ams4067, Astm B210 |
| Temp. Range | -112°F to +300°F |
| Temper | H14 |
| Type | Seamless |
| Wall Thickness | 0.065" |
| Weight Per Foot | 0.227 lbs.-ft. |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 91.69 |
| Width (cm) | 4.06 |
| HS Code | 7608100030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)