-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Return Air Grille |
|---|---|
| Airflow Capacity | 660 CFM |
| Airflow Directions | One-Way |
| Bar Spacing | 1/2" |
| Blade Angle | 45° |
| Color | White |
| Construction | Steel |
| Depth | 0.31" |
| Face Design | Louvered |
| Finish | Powder Coated |
| Fire Rating | Not Fire Rated |
| Grille Color | White |
| Grille Material | Steel |
|---|---|
| Includes | Screws |
| Max. Duct Height | 8" |
| Max. Duct Width | 30" |
| Maximum Opening Height | 8" |
| Maximum Opening Width | 30" |
| Mounting Location | Ceiling, Wall |
| Mounting Style | Surface Mount |
| Overall Depth | 1/4" |
| Overall Height | 9 3/4" |
| Overall Width | 31 3/4" |
| Product Type | Return Air Grille |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 80.77 |
| Width (cm) | 25.15 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.476 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)