-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Return Air Grille |
|---|---|
| Bar Spacing | 1/2" |
| Color | White |
| Construction | Steel |
| Depth | 0.31" |
| Finish | White |
|---|---|
| Max. Duct Height | 12" |
| Max. Duct Width | 12" |
| Overall Height | 13 3/4" |
| Overall Width | 13 3/4" |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 34.8 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.6615 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)