-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Deformed Thread Locknut |
|---|---|
| Class | Class 8 |
| Dimensional Standards | Din 980 |
| Finish | Zinc Plated |
| Hex Height | 20 mm |
| Hex Type | Standard Hex Top Lock |
| Hex Width | 30 mm |
| Lock Type | Top Lock Distorted Thread |
| Material | Steel |
| Material Grade/class | Class 8 |
| Minimum Yield Strength | 153700 psi |
|---|---|
| Nut Height | 20 mm |
| Nut Type | Top Lock Distorted Thread |
| Rockwell Hardness | Rc 26/36 |
| System Of Measurement | Metric |
| Thread Direction | Right Hand |
| Thread Size | M20 x 2.5 |
| Thread Type | Coarse |
| Type | Standard Hex Top Lock |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 7.62 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)