-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Locknut |
|---|---|
| Class | Class 8 |
| Dimensional Standards | D980V |
| Finish | Zinc Plated |
| Hardness | Rockwell 30 |
| Hex Height | 8 mm |
| Hex Type | Standard Hex Top Lock |
| Hex Width | 13 mm |
| Lock Type | Top Lock Distorted Thread |
| Material | Steel |
| Material Grade/class | Class 8 |
|---|---|
| Nut Height | 8 mm |
| Nut Type | Top Lock Distorted Thread |
| System Of Measurement | Metric |
| Temp. Range | -58°F to +302°F |
| Thread Direction | Right Hand |
| Thread Size | M8 x 1.25 |
| Thread Type | Metric |
| Type | Standard Hex Top Lock |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 16.99 |
| Width (cm) | 16.38 |
| HS Code | 7318160085 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.5558 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)