-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Solid Rivet |
|---|---|
| Body Length | 3/8" |
| Finish | Plain |
| Head Dia. | 0.374" |
| Head Diameter | 3/8" |
| Head Height | 0.062" |
| Head Type | Flat |
| Installation Method | Hammer, Rivet Press |
| Length | 3/8" |
| Material | Stainless Steel |
|---|---|
| Material Grade/class | Grade 300 |
| Overall Length | 7/16" |
| Product Type | Solid Rivet |
| Resistance Properties | Corrosion Resistant |
| Rivet Dia. | 3/16" |
| Shank Diameter | 0.1875" |
| System Of Measurement | Imperial |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 3.81 |
| HS Code | 7318230000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)