APPROVED VENDOR 41F0408-EA-100 Solid Rivet, Flat, SS, 1/2 In Lg., 1/8 In Rivet Dia., Plain, 100PK

Item: AE9NDC
Model: 41F0408-EA-100
Cross Ref: 6KY72
20 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$15.64
5% off
$14.86 /pkg. of 100 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Solid Rivet
Body Length 1/2"
Finish Plain
Head Dia. 1/4"
Head Height 0.042"
Head Type Flat
Installation Method Hammer, Rivet Press
Length 1/2"
Material Stainless Steel
Material Grade/class Grade 300
Overall Length 35/64"
Product Type Solid Rivet
Resistance Properties Corrosion Resistant
Rivet Dia. 1/8"
Shank Diameter 0.125"
System Of Measurement Imperial

Shipping Information

Height (cm) 2.54
Length (cm) 12.7
Width (cm) 2.54
HS Code 7318230000
Country Of Origin US
Weight (kg) 0.09

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site