-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hex Socket Plug |
|---|---|
| Basic Fitting Shape | Plug |
| Body Material | Stainless Steel |
| Class | Class 150 |
| Connection Type | MNPT |
| Fitting Connection Type | MNPT |
| Fitting Side A Pipe Threading | 14 |
| For Pipe Schedule | 40 |
| Grade | 304 |
| Hex Size | 3/8" |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Magnetic | No |
| Material Grade | Grade 304 |
|---|---|
| Max. Pressure | 150 psi |
| Max. Steam Pressure | 150 psi |
| Maximum Operating Pressure | 300 psi |
| Nominal Pipe Size | 1/2" |
| Outside Dia. | 1/2" |
| Overall Length | 14 mm |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 1/2" |
| Plug Drive Style | 3" Hex |
| Specific Fitting Shape | Hex Socket Plug |
| Standards | Astm A351 |
| Temp. Range | -20°F to +350°F |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.0315 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)