-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precleaned Bottle |
|---|---|
| Basic Material | Glass |
| Body Material | Glass Type III |
| Class | Class 2000 |
| Closure Material | Polypropylene |
|---|---|
| Graduation Range | No Graduations |
| Mouth | Wide |
| Shape | Round |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 23.5 |
| HS Code | 7017905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.321 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)