-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Precleaned Bottle |
|---|---|
| Autoclavable | Yes |
| Basic Material | Glass |
| Body Color | Amber |
| Body Diameter | 48 mm |
| Body Material | Glass |
| Bottle Type | Sampling |
| Capacity | 4.22 fl. oz. |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4.22 fl. oz. |
| Class | Class 2000 |
| Closure Color | Blue |
| Closure Included | Yes |
| Closure Liner Material | PTFE |
|---|---|
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Graduated | No |
| Graduation Range | No Graduations |
| Mouth | Narrow |
| Mouth Size | Narrow |
| Overall Height | 112 mm |
| Pre-cleaned | Semi Volatile Organics |
| Screw Closure Size | 22 mm to 400 mm |
| Shape | Boston Round |
| Special Features | Ptfe Liner |
| Sterile/non-sterile | Non-Sterile |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 20.32 |
| HS Code | 7017905000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.646 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)