-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dust Plug |
|---|---|
| Body Material | Stainless Steel |
| Connection Type | Male Adapter |
| Coupler Size | 1 1/2" |
| Coupling Component | Plug |
| Coupling Size | 1 1/2" |
| Coupling Type | DP |
| Hose Fitting Gender | Male |
|---|---|
| Includes Locking Arm | No |
| Max. Pressure | 250 psi |
| Max. Working Pressure @ 70 F | 250 psi |
| Overall Length | 2 15/64" |
| Plug Length | 1 47/64" |
| Plug Outside Dia. | 2 7/64" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 6.1 |
| Width (cm) | 5.59 |
| HS Code | 7307290090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)