-
Select Country
- Source Now
Get it by Wednesday, Mar 4
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Threaded Rod |
|---|---|
| Class | Not Applicable |
| Color | Natural |
| End Type | Straight Cut |
| Finish | Plain |
| Grade | Grade 6/6 |
| Includes Nuts | No |
| Length | 8 ft. |
| Material | Nylon |
| Material Grade/class | Grade 6, 6 |
| Maximum Temperature | 185°F |
| Minimum Temperature | -40°F |
| Number Of Nuts Included | 0 |
|---|---|
| Overall Length | 8 ft. |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Vibration Resistant |
| Rockwell Hardness | Not Rated |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 12000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Size | 3/4"-10 |
| Thread Type | Coarse |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 243.84 |
| Width (cm) | 2.03 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.6435 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)