-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Threaded Rod |
|---|---|
| Color | Natural |
| End Type | Straight Cut |
| Finish | Plain |
| Grade | Grade 6/6 |
| Hardness | Rockwell M71 |
| Includes Nuts | No |
| Length | 2 ft. |
| Material | Nylon |
| Material Grade/class | Grade 6, 6 |
| Maximum Temperature | 185°F |
| Minimum Temperature | -40°F |
| Number Of Nuts Included | 0 |
|---|---|
| Overall Length | 2 ft. |
| Resistance Properties | Abrasion Resistant, Chemical Resistant, Vibration Resistant |
| Rockwell Hardness | M71 (R113) |
| System Of Measurement | Imperial |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 12000 psi |
| Thread Direction | Right Hand |
| Thread Fit | 2A |
| Thread Size | 7/8"-9 |
| Thread Type | Coarse |
| Height (cm) | 2.03 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 2.03 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)