-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| 3-a Compliance | Not Rated |
| Ball Material | PVC |
| Ball Port Style | Full Port |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Body Style | Inline |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | Socket x Socket |
| Connection Type - Side 1 | Socket |
| Connection Type - Side 2 | Socket |
| For Media | Water |
| Handle | Tee |
| Handle Material | ABS |
| Max. Pressure | 150 psi WOG |
| Max. Pressure (combustible Gas) | Not Rated |
|---|---|
| Max. Pressure (cwp) | 150 psi |
| Media Temp. Range | 14°F to 122°F |
| Nominal Valve Size | 1 1/2" |
| Number Of Pieces | 1 |
| Pipe Size | 1 1/2" |
| Port | Full |
| Pressure For Water | 150 psi WOG |
| Seal Material | FPM |
| Seat Material | PTFE |
| Standards | Astm D2467 |
| Stem Material | ABS |
| Temp. Range | +14°F to +122°F |
| Valve Body Style | Straight |
| Valve Construction | One-Piece |
| Height (cm) | 11.94 |
|---|---|
| Length (cm) | 13.21 |
| Width (cm) | 8.13 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)