-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Ball Valve |
|---|---|
| Ball Material | PVC |
| Ball Valve Product Group | Manual |
| Body Material | PVC |
| Body Style | Inline |
| Connection Type | Socket x Socket |
| Handle Material | ABS |
| Max. Pressure | 150 psi WOG |
| Number Of Pieces | 1 |
|---|---|
| Pipe Size | 1/2" |
| Port | Full |
| Pressure For Water | 150 psi WOG |
| Seal Material | Viton |
| Seat Material | PTFE |
| Stem Material | ABS |
| Temp. Range | +14°F to +122°F |
| Height (cm) | 6.6 |
|---|---|
| Length (cm) | 8.64 |
| Width (cm) | 4.57 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)