-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Up/Step Down Voltage Converter |
|---|---|
| Circuit Or Fuse Rating | 5A |
| Color | Black |
| Converts | 110-220V AC, 220-110V AC |
| Depth | 9 4/5" |
| Enclosure Color | Black |
| Enclosure Material | Steel |
| Hz | 50/60 Hz |
| Manufacturers Warranty Length | 1 yr. |
| Mounting | Portable |
| Number Of Outlets | 3 |
| Operating Temperature - Maximum | 50°C |
| Operating Temperature - Minimum | -10°C |
|---|---|
| Overall Depth | 9.8" |
| Overall Height | 5.9" |
| Overall Width | 7 1/2" |
| Phase | Single |
| Power Rating | 1 kVA |
| Temp. Rise | 80°C |
| Va Rating | 1 kVA |
| Voltage Conversion | 110-220/220-110V AC |
| Width | 7 1/2" |
| Protective Device | None |
| Height (cm) | 30.99 |
|---|---|
| Length (cm) | 22.1 |
| Width (cm) | 18.03 |
| HS Code | 8504409580 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 5.796 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)