-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Step Up/Step Down Voltage Converter |
|---|---|
| Circuit Or Fuse Rating | 1A |
| Color | Black |
| Converts | 110-220V AC, 220-110V AC |
| Depth | 5.9" |
| Enclosure Color | Black |
| Enclosure Material | Steel |
| Height | 3.9" |
| Hz | 50/60 Hz |
| Manufacturers Warranty Length | 1 yr. |
| Mounting | Portable |
| Number Of Outlets | 3 |
| Operating Temperature - Maximum | 50°C |
|---|---|
| Operating Temperature - Minimum | -10°C |
| Overall Depth | 5.9" |
| Overall Height | 3.9" |
| Overall Width | 4.7" |
| Phase | Single |
| Power Rating | 200 VA |
| Temp. Rise | 80°C |
| Va Rating | 200 VA |
| Voltage Conversion | 110-220/220-110V AC |
| Width | 4.7" |
| Protective Device | None |
| Height (cm) | 22.1 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 11.68 |
| HS Code | 8504409580 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.998 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)