-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Dimpled-Rim Tray |
|---|---|
| Capacity | 1.69 gal. |
| Capacity - Ml | 6.4L |
| Capacity - Oz | 1.69 gal. |
| Features | Can Withstand Temperature Up To 275°F |
| Height | 4" |
| Length | 12 3/4" |
| Material | Stainless Steel |
| Overall Height | 4" |
|---|---|
| Overall Length | 10 3/8" |
| Overall Width | 12 3/4" |
| Product Type | Laboratory Tray |
| Shape | Rectangular |
| Sterile/non-sterile | Sterile |
| Width | 10 3/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| HS Code | 7323930080 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)