APPROVED VENDOR 30022 Dimpled Pan 7 1/8 Quart 2.5 x 12 3/4 x 20 3/4

Item: AC9XLK
Model: 30022
Cross Ref: 3LDZ4
28 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$86.59
10% off
$77.93 /unit (ex. VAT)
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
Item Dimpled-Rim Pan
Capacity 7.5L
Capacity - Ml 7.5L
Capacity - Oz 2 gal.
Features Can Withstand Temperature Up To 275°F
Finish Mill
Height 2 1/2"
Length 20 3/4"
Material Stainless Steel
Overall Height 2 1/2"
Overall Length 20 3/4"
Overall Width 12 3/4"
Product Type Laboratory Pan
Shape Rectangular
Sterile/non-sterile Sterile
Width 12 3/4"

Shipping Information

Height (cm) 6.98
Length (cm) 53.34
Width (cm) 32.38
HS Code 7323930080
Country Of Origin US
Weight (kg) 1.35

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site