APPROVED VENDOR 2UGZ2 Taper Pin, 10-32 Thread Size, 0.196 In Small End Dia., 1 1/4 In Lg., 3 Pin Size, 5PK

Item: AC3LDH
Model: 2UGZ2
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$14.27
5% off
$13.56 /pkg. of 5 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Taper Pin
Finish Plain
Grade Non Graded
Hardness Rockwell B85
Large End Dia. 0.217"
Large End Dia. Tolerance -0.0007" to +0.0013"
Large End Diameter Tolerance -0007" to +0.0013"
Length 1 1/4"
Length Tolerance -0.01" to +0.01"
Material Steel
Material Grade/class Ungraded
Overall Length Tolerance -0.01" to +0.01"
Pin Size 3
Pin Type External Threaded
Product Type Taper Pin
Rockwell Hardness B85
Shank Length 1 1/4"
Small End Dia. 0.196"
Small End Dia. Tolerance -0.01" to +0.01"
Standards Ansi/Asme B18.8.2
System Of Measurement Imperial
Thread Size #10-32
Thread Type Fine
Type External Threaded
Usable Length 1"
Usable Length Tolerance -0.01" to +0.01"

Shipping Information

Height (cm) 0.51
Length (cm) 8.89
Width (cm) 7.62
HS Code 8477908501
Country Of Origin US
Weight (kg) 0.0315

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site