-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Taper Pin |
|---|---|
| Finish | Plain |
| Grade | Non Graded |
| Hardness | Rockwell B85 |
| Large End Dia. | 0.217" |
| Large End Dia. Tolerance | -0.0007" to +0.0013" |
| Large End Diameter Tolerance | -0007" to +0.0013" |
| Length | 1" |
| Length Tolerance | -0.01" to +0.01" |
| Material | Steel |
| Material Grade/class | Ungraded |
| Overall Length Tolerance | -0.01" to +0.01" |
| Pin Size | 3 |
| Pin Type | External Threaded |
|---|---|
| Product Type | Taper Pin |
| Rockwell Hardness | B85 |
| Shank Length | 1" |
| Small End Dia. | 0.201" |
| Small End Dia. Tolerance | -0.01" to +0.01" |
| Standards | Ansi/Asme B18.8.2 |
| System Of Measurement | Imperial |
| Thread Size | #10-32 |
| Thread Type | Fine |
| Type | External Threaded |
| Usable Length | 3/4" |
| Usable Length Tolerance | -0.01" to +0.01" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 7.62 |
| HS Code | 8477908501 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.027 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)