-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Street Elbow, 90 Degrees |
|---|---|
| Body Material | Stainless Steel |
| Connection Type | MNPT x FNPT |
| Grade | 304 |
| Max. Pressure | 3000 psi |
|---|---|
| Max. Steam Pressure | 2500 psi @ 350°F |
| Pipe Size | 1/2" |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 6.86 |
| Width (cm) | 3.81 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3069 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)