-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Street Elbow, 90 Degrees |
|---|---|
| Basic Fitting Shape | Elbow |
| Body Material | Stainless Steel |
| Class | Class 3000 |
| Connection Type | MNPT x FNPT |
| Fitting Side A Gender | Male |
| Fitting Side A Nominal Pipe Size | 3/8" |
| Fitting Side A Pipe Threading | 18 |
| Fitting Side A Type | NPT |
| Fitting Side B Gender | Female |
| Fitting Side B Nominal Pipe Size | 3/8" |
| Fitting Side B Pipe Threading | 18 |
| Fitting Side B Type | NPT |
|---|---|
| Grade | 304 |
| Includes Pre-applied Thread Sealant | No |
| Includes Seal | No |
| Material Grade | Grade 304 |
| Max. Pressure | 3000 psi |
| Max. Steam Pressure | 2500 psi @ 350°F |
| Pipe Fitting Material | Stainless Steel |
| Pipe Size | 3/8" |
| Specific Fitting Angle | 90° |
| Specific Fitting Shape | Street Elbow |
| Standards | Asme B16.11, Astm A182 |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 3.56 |
| HS Code | 7307225000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.221 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)